
128 GB DDR5-5600 MHz/ PC5-44800 288-Pins 2R x
Mfr # M321RAJA0MB2-CCP
Zoro # G215680704
product price:Â $5,646.99
/ea
Free Shipping & Returns
Key Features
Length
8 in
Number of Pins
288-pin
Memory Size
128 GB
Memory Speed
6400 MHz
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M321RAJA0MB2-CCP
Zoro #
G215680704
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
8 in
Memory Size
128 GB
Thickness
500 mil
Width
2 in
Details
Number of Pins
288-pin
Item
RAM Module
Memory Speed
6400 MHz
Error Checking
ECC
Device Supported
Server
Signal Processing
Registered
Memory Standard
DDR5-6400/PC5-51200
Memory Rank
Dual-rank
Number of Modules
(1) 128GB
Memory Technology
DDR5 SDRAM
Memory Voltage
1.10 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.