Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 13.3" Royal Silver 8 GB NP730QCJ-K03US

13.3" Royal Silver 8 GB (Discontinued)

  • Mfr # NP730QCJ-K03US
  • Zoro # G2814755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP730QCJ-K03US
Zoro #
G2814755
UPC #
887276407746
Country of Origin
Unknown

Dimensions

Screen Size
13.3"

Details

Color
Royal Silver
Product Type
2 in 1 Notebook
Operating System
Windows 10 Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.