
19 Inch Cloud Display; Zero Client Taa Compliant (Discontinued)
- Mfr # NC191-T
- Zoro # G2060350
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NC191-T
Zoro #
G2060350
UPC #
-
Country of Origin
Unknown
Dimensions
Height
13.2"
Depth
2.4"
Width
16"
Screen Size
19"
Details
Operating System
Tera FW 4.0.1
Product Type
Zero Client
Color
Black
Aspect Ratio
1899-12-30
Compatibility
PCoIP Technology, VMware View 5.x, VDI Connection Broker
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.