Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung 19In Lcd Monitor; 5Ms Response Time 1; 000-1 Stati C NC190-1

19In Lcd Monitor; 5Ms Response Time 1; 000-1 Stati C (Discontinued)

  • Mfr # NC190-1
  • Zoro # G5771922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC190-1
Zoro #
G5771922
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
19"
Height
13.6"
Width
16.2"
Depth
2.9"

Details

Item
Monitor
Color
Black
Contrast Ratio
1,000:1
Product Type
LCD Monitor
Brightness
250 Nit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.