1TB 990 PRO PCIe Gen.4 X4 NVMe 2.0 M.2 (2280)

  • Mfr # MZ-V9P1T0B/AM

  • Zoro # G316430611


product price:  $490.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Gaming Console
Random 4KB Read
1200000IOPS
Storage Capacity
1 TB
For Use With
Samsung PS5 Playstation
Length
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MZ-V9P1T0B/AM
Zoro #
G316430611
UPC #
887276657004
Country of Origin
Multiple

Dimensions

Length
0.9 in
Width
3.1 in
Depth
0.1 in

Details

Device Supported
Gaming Console
Random 4KB Read
1200000IOPS
Storage Capacity
1 TB
For Use With
Samsung PS5 Playstation
Maximum Read Transfer Rate
7450-MB/s
Maximum Write Transfer Rate
6900-MB/s
Interface
PCI Express NVMe
Drive Interface Standard
PCI Express NVMe 4.0 x4
Random 4KB Write
1550000IOPS
Encryption Standard
256-bit AES
Drive Type
Internal
Item
Solid State Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.