2020 Terrace Wall Mnt 65in 75in
Mfr # WMN4277TT/ZA
Zoro # G212489874
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Height
17.44 in
Width
18.31 in
For Use With
Samsung The Terrace TV: QN65LST7T75, QN75LST7T
Load Capacity
132 lb
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WMN4277TT/ZA
Zoro #
G212489874
UPC #
887276456270
Country of Origin
Korea, Republic of
Dimensions
Height
17.44 in
Width
18.31 in
Depth
1 in
Max. Screen Size Supported
75 in
Maximum Screen Size Supported
75 in
Details
Item
Wall Mount
For Use With
Samsung The Terrace TV: QN65LST7T75, QN75LST7T
Load Capacity
132 lb
Material
Galvanized Steel
Features
Swivel, Tilt, Sturdy
Device Supported
QLED Display
Number of Displays Supported
1
Compatibility
Samsung The Terrace TV: QN65LST7T75, QN75LST7T
Durability
Weather Resistant
Description
2020 Terrace Wall Mnt 65 75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.