Zoro Homepage

2020 Terrace Wall Mount 55in

  • Mfr # WMN4070TT/ZA

  • Zoro # G212494298


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Height
9.88 in
Width
9.75 in
For Use With
Samsung The Terrace TV QN55LST7T (2020)
Load Capacity
88 lb
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMN4070TT/ZA
Zoro #
G212494298
UPC #
887276456409
Country of Origin
Korea, Republic of

Dimensions

Height
9.88 in
Width
9.75 in
Depth
2.13 in
Min. Screen Size Supported
37 in
Max. Screen Size Supported
55 in
Minimum Screen Size Supported
37 in
Maximum Screen Size Supported
55 in

Details

Item
Wall Mount
For Use With
Samsung The Terrace TV QN55LST7T (2020)
Load Capacity
88 lb
Material
Galvanized Steel
Features
Articulating, Tilt, Sturdy, Swivel
Device Supported
QLED Display
Durability
Weather Resistant

Description

2020 Terrace Wall Mount 55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.