Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

21.5" 1920x1080 5ms Mega DCR, S22E200B (Discontinued)

  • Mfr # S22E200B
  • Zoro # G5191235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S22E200B
Zoro #
G5191235
UPC #
887276112862
Country of Origin
Unknown

Dimensions

Screen Size
21.5"

Details

HD Resolution
1080p
Item
Monitor

Description

21.5" Resolution 1920x1080 Dynamic Contrast Ratio Mega Resolution 1920x1080 Aspect Ratio 16:9 Brightness 250cd/m2 Static Contrast Ratio 1000:1(typ) Viewing Angle (Horizontal/Vertical) 170 /160 Response Time 5ms Color Support 16.7M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.