This item is Discontinued.

Samsung 21.5" Widescreen 1,000:1 5ms VGA/DVI/DisplayPort LED LCD Monitor (Blk) S22E450D

21.5" Widescreen 1,000:1 5ms VGA/DVI/DisplayPort LED LCD Monitor (Blk) (Discontinued)

  • Mfr # S22E450D
  • Zoro # G5648116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S22E450D
Zoro #
G5648116
UPC #
887276079172
Country of Origin
Mexico

Dimensions

Screen Size
21.5"
Width
19.9 in
Height
11.9 in
Depth
2.2 in
Adjustable Display Height
Yes
Height with Stand
16.70 in
Width with Stand
19.90 in
Depth with Stand
8.30 in

Details

Max. Resolution
1920 x 1080
Includes
Quick Setup Guide, DVI Cable, Power Cable, D-sub Cable
Color
Black
Features
MagicBright, MagicAngle, Flicker-free, Off Timer, Game Mode, Eco Saving, Magic Upscale, Ergonomic Design, MagicRotation
Item
LCD Monitor
Screen Refresh Rate
60 Hz
Adjustable Display Angle
Yes
Platform Supported
PC
Green Environmental Attribute
Energy Star; Electronic Product Environmental Assessment Tool Gold (EPEAT Gold); Environmentally Friendly
Recycled
Yes
Backlight Technology
LED
DVI
Yes
Screen Mode
Full HD
VGA
Yes
Response Time Details
5 ms
Aspect Ratio
16:9
USB
Yes
VESA Mount Compatible
Yes
Number of Screens
1
DisplayPort
Yes
Contrast Ratio
1,000:1
Adjustable Display Pivot
Yes
Operating Power Consumption
21 W
Vertical Viewing Angle
160°
Tilt Angle
-3° to 25°
Brightness
250 Nit
Series
450
Horizontal Viewing Angle
170°
Swivel Angle
45°
VESA Mount Standard
100 x 100
Color Supported
16.7 Million Colors
Panel Technology
Twisted Nematic Film (TN Film)
Input Voltage
120V AC, 230V AC

Description

S22E450D 21.5 inch Widescreen 1,000:1 5ms VGA/DVI/DisplayPort LED LCD Monitor (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.