Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 23In Led Lcd Monitor 2Ms Resp PX2370

23In Led Lcd Monitor 2Ms Resp (Discontinued)

  • Mfr # PX2370
  • Zoro # G5777078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX2370
Zoro #
G5777078
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
23"
Height
13.3"
Width
21.9"
Depth
1"

Details

Item
Monitor
Brightness
250 Nit
Contrast Ratio
1,000:1
Color
Black
Product Type
LCD Monitor

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.