Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 24" 1920x1080 5ms Mega DCR, S24E450D S24E450D

24" 1920x1080 5ms Mega DCR, S24E450D (Discontinued)

  • Mfr # S24E450D
  • Zoro # G4636607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24E450D
Zoro #
G4636607
UPC #
887276112657
Country of Origin
Unknown

Dimensions

Screen Size
24"

Details

HD Resolution
1080p
Item
Monitor

Description

24 Inch, 16:9 Aspect Ratio, 1920x1080, Tilt, Pivot, Swivel, LED,,VGA & DVI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.