Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 24" Matt Black 1920x1200, S24E650DW S24E650DW

24" Matt Black 1920x1200, S24E650DW (Discontinued)

  • Mfr # S24E650DW
  • Zoro # G4663943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24E650DW
Zoro #
G4663943
UPC #
887276112664
Country of Origin
Unknown

Dimensions

Screen Size
24"

Details

Item
Monitor

Description

Matte Black. Size 24 (Viewable Area 24). 1920x1200 LED. (16:10) Aspect Ratio. VGA, DVI, Display Port, USB Hub. Brightness 250cd/m2. VGA, DVI, Display Port, USB Hub. Features: Eco Saving, Samsung MagicAngle, Samsung, MagicBright 3, Off Timer, Image Size, Key Repeat, Time supported, MagicTune, MultiScreen, MagicRotation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.