This item is Discontinued.

Samsung 24In Slim Direct Led Smrt Tv; Pro-Idiom-Lynk Dgtl HG24NE690AFXZA

24In Slim Direct Led Smrt Tv; Pro-Idiom-Lynk Dgtl (Discontinued)

  • Mfr # HG24NE690AFXZA
  • Zoro # G5778338
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG24NE690AFXZA
Zoro #
G5778338
UPC #
-
Country of Origin
Unknown

Dimensions

Height
13.7"
Width
22.1"
Depth
2.6"

Details

Aspect Ratio
1899-12-30
Product Type
Smart LED-LCD TV
Features
Game Mode, Film Mode, Energy Saving Mode, Web Browser, Picture-in-Picture, Auto Program, Media Player, Sport Mode, LYNK REACH, Security Mode, Hospitality Browser (H.Browser), Hotel Mode, Screen Mirroring, On/Off Timer, Alarm Timer, Auto Power Off
Color
Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.