Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27, 3840x2160, IPS panel

  • Mfr # S27B804PXN

  • Zoro # G916423938


product price: $769.99
/ea
Free Shipping & Returns

Key Features

DisplayPort
Yes
Total Number of USB Type-C Ports
1
HDMI
Yes
Depth
1.7"
Number of Screens
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S27B804PXN
Zoro #
G916423938
UPC #
887276651989
Country of Origin
Mexico

Dimensions

Depth
1.7"
Depth with Stand
7.70"
Width with Stand
24.20"
Screen Size Class
27"
Height
14.5"
Viewable Screen Size
27"
Height with Stand
21.70"
Width
24.2"

Details

DisplayPort
Yes
Total Number of USB Type-C Ports
1
HDMI
Yes
Number of Screens
1
USB
Yes
Stand Adjustments
Tilt, Pivot, Swivel, Height
Screen Mode
4K UHD
Max. Resolution
3840 x 2160
Environmentally Friendly
Yes
Standard Refresh Rate
60 Hz
Number of USB Ports
4
Response Time
5 ms
USB Type-C
Yes
Color Gamut
98% DCI-P3
Brightness
400 Nit
Number of USB 3.0 Ports
3
Features
Flicker-free, Anti-glare, sRGB, Eco Saving Plus, Off Timer Plus, VESA DisplayHDR 600, Adaptive Picture, Picture by Picture, Eco Light Sensor, Game Mode, Picture in Picture, Auto Source Switch, Mega Infinity DCR, Eye Saver Mode
Screen Surface
Matte
Built-in Devices
USB Hub
Mount Type
Wall Mountable
VESA Mount Standard
100 x 100
Color Supported
1.07 Billion Colors
Aspect Ratio
16:9
Energy Star
Yes
Native Contrast Ratio
1,000:1
Panel Technology
In-plane Switching (IPS) Technology
Product Type
LCD Monitor
Vertical Viewing Angle
178°
Color
Black
Response Time Details
5 ms GTG
Package Contents
ViewFinity UHD Monitor for Business, HDMI Cable, Power Cable, USBC Cable (C to C), DP Cable
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.