Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27'' IPS Panel 1920x1080 75Hz

  • Mfr # S27R356FHN

  • Zoro # G312814224


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.1"
Includes
HDMI Cable
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S27R356FHN
Zoro #
G312814224
UPC #
-
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1"
Depth
2"
Height
14.2"
Width with Stand
24.08"
Height with Stand
18.23"
Depth with Stand
9.86"
Screen Size Class
27"
Viewable Screen Size
27"

Details

Max. Resolution
1920 x 1080
Includes
HDMI Cable
Color
Black
Screen Refresh Rate
75 Hz
Features
Game Mode, MagicBright, Eye Saver Mode, Eco Saving Plus, Smart Eco Saving, Flicker-free
Series
SR356
Item
LCD Monitor
Native Contrast Ratio
1,000:1
Horizontal Viewing Angle
178°
Color Supported
16.7 Million Colors
VESA Mount Standard
75 x 75
Brightness
250 Nit
Screen Mode
Full HD
Stand Adjustments
Tilt
Aspect Ratio
16:9
HDMI
Yes
Tearing Prevention Technology
FreeSync
Panel Technology
In-plane Switching (IPS) Technology
Mounting
Wall
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
Number of Screens
1
Response Time Details
5 ms GTG
VGA
Yes
Package Contents
SR356 Series Business Monitor, HDMI Cable
Response Time
5 ms
Mount Type
Wall Mountable

Description

27'' IPS Panel 1920x1080 75Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.