Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung 27" Widescreen VGA/DVI/DisplayPort/USB LED LCD Monitor S27E450D

27" Widescreen VGA/DVI/DisplayPort/USB LED LCD Monitor (Discontinued)

  • Mfr # S27E450D
  • Zoro # G6251726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S27E450D
Zoro #
G6251726
UPC #
887276215778
Country of Origin
Unknown

Dimensions

Screen Size
27"

Details

Item
LCD Monitor

Description

S27E450D 27 inch Widescreen 1,000:1 5ms VGA/DVI/DisplayPort/USB LED LCD Monitor (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.