Zoro Homepage

27inch IPS panel 4K UHD

  • Mfr # S27A804NMN

  • Zoro # G212814225


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
3840 x 2160
Screen Refresh Rate
60 Hz
Features
HDR10
DisplayPort
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S27A804NMN
Zoro #
G212814225
UPC #
-
Country of Origin
China

Dimensions

Screen Size
27 in

Details

Max. Resolution
3840 x 2160
Screen Refresh Rate
60 Hz
Features
HDR10
Item
LCD Monitor
DisplayPort
Yes
USB
Yes
HDMI
Yes
Number of Screens
1
Built-In Devices
USB Hub
Screen Mode
4K UHD

Description

27inch IPS panel 4K UHD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.