
28 Inch Slim Direct Lit Led-Lynk Digital Rights (Discontinued)
- Mfr # HG28NE470AFXZA
- Zoro # G5754599
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HG28NE470AFXZA
Zoro #
G5754599
UPC #
-
Country of Origin
Unknown
Dimensions
Height
15.6"
Width
25.3"
Depth
2.5"
Details
Aspect Ratio
1899-12-30
Features
Auto Program, Welcome Screen, Progressive Scan, LYNK REACH, Film Mode, Closed Caption, Teletext, Screen Mirroring, Picture-in-Picture, Sport Mode, Hotel Mode, Game Mode, Media Player
Product Type
LED-LCD TV
Input Voltage
120 V AC
Color
Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.