Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 28.0" 1ms HDMI/DP/Mini DP/USB LED LCD Monitor Blk & Titanium U28E850R

28.0" 1ms HDMI/DP/Mini DP/USB LED LCD Monitor Blk & Titanium (Discontinued)

  • Mfr # U28E850R
  • Zoro # G7145443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U28E850R
Zoro #
G7145443
UPC #
887276079455
Country of Origin
Switzerland

Dimensions

Screen Size
28"

Details

Item
LCD Monitor

Description

U28E850R 28.0 inch Widescreen 1,000:1 1ms HDMI/DisplayPort/Mini DisplayPort/USB LED LCD Monitor (Black & Titanium Silver)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.