2TB 990 PRO PCIe Gen.4 X4 NVMe 2.0 M.2 (2280)
Mfr # MZ-V9P2T0B/AM
Zoro # G116480403
product price: $747.60
/ea
Free Shipping & Returns
Key Features
Depth
0.1 in
Encryption Standard
256-bit AES
Height
0.9 in
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MZ-V9P2T0B/AM
Zoro #
G116480403
UPC #
887276657011
Country of Origin
Multiple
Dimensions
Depth
0.1 in
Height
0.9 in
Width
3.1 in
Details
Encryption Standard
256-bit AES
Drive Interface Standard
PCI Express NVMe 4.0 x4
Drive Type
Internal
Interface
PCI Express NVMe
Storage Capacity
2 TB
Maximum Read Transfer Rate
7450-MB/s
Device Supported
Gaming Console
Item
Solid State Drive
Maximum Write Transfer Rate
6900-MB/s
Random 4KB Write
1550000IOPS
Random 4KB Read
1400000IOPS
For Use With
PS5, DirectStorage PC Games
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.