Zoro Homepage

3.1.2 Ch 345W Soundbar Blk

  • Mfr # HW-QS700F/ZA

  • Zoro # G115959948


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Includes
Q-series Soundbar HW-QS700F 3.1.2 ch Subwoofer (2025) Subwoofer HDMI Cable Rubber Foot Wall Mount Bracket Remote Controller with Batteries
Overall Width
45.7"
Watts
345 W
Bluetooth Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW-QS700F/ZA
Zoro #
G115959948
UPC #
887276934273
Country of Origin
Viet Nam

Dimensions

Overall Width
45.7"

Details

Includes
Q-series Soundbar HW-QS700F 3.1.2 ch Subwoofer (2025) Subwoofer HDMI Cable Rubber Foot Wall Mount Bracket Remote Controller with Batteries
Watts
345 W
Bluetooth Compatible
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.