Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung 31.5" 1000:1 4ms HDMI/DP/USB LED LCD Monitor Blk & Titanium U32E850R

31.5" 1000:1 4ms HDMI/DP/USB LED LCD Monitor Blk & Titanium (Discontinued)

  • Mfr # U32E850R
  • Zoro # G7145407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U32E850R
Zoro #
G7145407
UPC #
887276099422
Country of Origin
Switzerland

Dimensions

Screen Size
31.5"

Details

Item
LCD Monitor

Description

U32E850R 31.5 inch 1000:1 4ms HDMI/DisplayPort/USB LED LCD Monitor (Black & Titanium Silver)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.