31.5" UHD 4K 3840x2160, U32J590UQN

  • Mfr # U32J590UQN

  • Zoro # G5191384


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Screen Size
31.5"
HD Resolution
4K
Contrast Ratio
3,000:1
Screen Size Class
32"
VESA Mount Standard
100 x 100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U32J590UQN
Zoro #
G5191384
UPC #
887276263533
Country of Origin
Unknown

Dimensions

Screen Size
31.5"
Screen Size Class
32"
Viewable Screen Size
32"
Depth
2.2"
Depth with Stand
9.90"
Width with Stand
28.70"
Height
16.8"
Height with Stand
21"
Width
28.7"

Details

HD Resolution
4K
Item
Monitor
Contrast Ratio
3,000:1
VESA Mount Standard
100 x 100
Mount Type
Wall Mountable
Screen Surface
Matte
Number of DisplayPorts
1
HDMI Version
1.4
Screen Mode
WQUXGA
Native Contrast Ratio
1,000:1
HDMI
Yes
Color Supported
1.07 Billion Colors
Operating Power Consumption
59 W
Response Time
4 ms
Color
Dark Blue Gray
Product Type
Gaming LCD Monitor
DisplayPort
Yes
Aspect Ratio
16:9
Features
Eye Saver Mode, Low Blue Light, Flicker-free, HDR10, Game Mode, Magic Upscale, Mega Infinity DCR, Picture by Picture, MagicBright, Off Timer Plus, Eco Saving Plus, Picture in Picture, High Dynamic Range (HDR)
Stand Adjustments
Tilt
VESA Mount Compatible
Yes
Vertical Viewing Angle
178°
Backlight Technology
LED
Brightness
270 Nit
Color Gamut
90% DCI
Response Time Details
4 ms GTG
Max. Resolution
3840 x 2160
Panel Technology
In-plane Switching (IPS) Technology
Standard Refresh Rate
60 Hz
Number of Screens
1
Tearing Prevention Technology
FreeSync
Horizontal Viewing Angle
178°
Product Series
590
Product Color
Gray

Description

31.5in, UHD-4K 3840x2160, VA Panel, 1.07B Colors, DP/HDMIx2, tilt stand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.