Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 32" 3,000:1 DVI/HDMI/DP/USB LED LCD Monitor Matte Blk & Titanium S32D850T

32" 3,000:1 DVI/HDMI/DP/USB LED LCD Monitor Matte Blk & Titanium (Discontinued)

  • Mfr # S32D850T
  • Zoro # G6341992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S32D850T
Zoro #
G6341992
UPC #
887276057651
Country of Origin
Switzerland

Dimensions

Width
29.2"
Depth
2.7"
Height
17.4"

Details

Features
Picture by Picture
Speakers
No
Brightness
300 Nit
Contrast Ratio
3,000:1
Product Type
LCD Monitor
Aspect Ratio
1899-12-30

Description

S32D850T 32 inch Widescreen 3,000:1 5ms DVI/HDMI/DisplayPort/USB LED LCD Monitor (Matt Black & Titanium Silver)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.