Zoro Homepage
This item is Discontinued.
Samsung 32" Commercial LED LCD Display, PM32F PM32F

32" Commercial LED LCD Display, PM32F (Discontinued)

  • Mfr # PM32F
  • Zoro # G3776022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM32F
Zoro #
G3776022
UPC #
887276164571
Country of Origin
Unknown

Dimensions

Screen Size
32"
Width
28-19/64"
Depth
1-7/64"
Height
16-5/16"
HDTV Screen Size
32"

Details

Item
Slim Design Display
HD Resolution
1080p
HDMI Inputs
2
Simulated Surround
Yes
Max. Resolution
1920 x 1080
Multifunction
Yes
VESA Pattern
200x200
USB Slot
2
Contrast Ratio
5000:1
V-Chip
Yes
Sleep/Alarm Timer
Yes
Pro:Idiom(TM)
Yes
Pro:Idiom ™
Yes
Green Certification or Other Recognition
ENERGY STAR
HDTV WiFi Compatible
Yes
Vertical Resolution
1080p
Language Options
English/French/Spanish
Digital Cable Ready
No
Includes
Power Cord, Remote, Batteries, Serial Adapter, Cover Jack
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Composite Inputs
0
Media Card Slot
No
Screen Refresh Rate
60 Hz
HDTV SmartTV Compatible
No
Aspect Ratio
16:9
Weight Capacity
100 lb.
Series
PM
Audio Outputs
1
PC Inputs
0
Watts/Channel
10W x 2
Brightness
400
S-Video Inputs
No
HDTV High Definition Type
Full High Definition
HDTV Resolution
1080
Remote Control Type
Standard
Component Video Inputs
0
HDTV Application
Prosumer
Speakers
2
Sound Leveler
Yes
Energy Star Compliant
Yes
HDTV Display Type
LED
HDTV Screen Shape
Flat
Coaxial Cable Inputs
0
Microprocessor
Cortex-A12 1.3GHz Quad Core CPU
Operating System
Tizen 2.4 (VDLinux)

Description

NON TOUCH PM32F 32-inch Commercial LED LCD Display (Tizen based platform) - TAA. 1920x1080 (16:9) Display Resolution. 5000:01 Contrast Ratio. 8ms Response Time. 400nit Brightness. DVI-I(D-Sub Common), Display Port 1.2 (2), HDMI (2), Stereo mini Jack, USB 2.0 x 2. Temperature Sensor, Video Wall(15x15(OSD)), Video Wall Daisy Chain(16), Pivot Display, Clock Battery(80hrs Clock Keeping), Built in Speaker(10W x 2), WiFi Module Embedded, Tuner(only for NA), Center IR, Magic Clone(to USB), Auto Source Switching & Recovery, RS232C/RJ45 MDC,Plug and Play, PIP/PBP, Image Rotation, Button Lock, DP 1.2 Digital Daisy Chain(HDCP Support), Firmware Update by Network, New Home Screen, PC-less VideoWall, Multi Channel, Mobile Control, Event Schedule, Backup Player.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.