Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 32 In Commercial Led Lcd Displ 5000-1 ME32C

32 In Commercial Led Lcd Displ 5000-1 (Discontinued)

  • Mfr # ME32C
  • Zoro # G9050558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME32C
Zoro #
G9050558
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
32"
Height
17.1"
Width
28.9"
Depth
1.2"

Details

Speakers
Yes
Features
Picture by Picture (PbP), Button Lock, Pivot Display, Plug and Play, Picture in Picture, Video Wall, TV Tuner, Temperature Sensor, Lamp Error Detection, Media Player, Ultra Slim, Smart Scheduling
Power Consumption
77 W
Product Type
Digital Signage Display
Brightness
450 Nit
Number of Speakers
2
Aspect Ratio
1899-12-30

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.