Zoro Homepage
This item is Discontinued.
Samsung 32 In Led Lcd Commercial Display- Taa 5000-1 ME32B

32 In Led Lcd Commercial Display- Taa 5000-1 (Discontinued)

  • Mfr # ME32B
  • Zoro # G9048430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME32B
Zoro #
G9048430
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
32"
Height
16.9"
Width
28.9"
Depth
1.2"

Details

Speakers
Yes
Features
Plug and Play, Ultra Slim, TV Tuner, Media Player
Color
Black
Product Type
Digital Signage Display
Number of Speakers
2
Brightness
350 Nit
Aspect Ratio
1899-12-30
Power Consumption
71 W

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.