Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung 32" WQHD LED Monitor, S32D850T S32D850T

32" WQHD LED Monitor, S32D850T (Discontinued)

  • Mfr # S32D850T
  • Zoro # G4416326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S32D850T
Zoro #
G4416326
UPC #
887276057651
Country of Origin
Unknown

Dimensions

Screen Size
32"

Details

Item
LED Monitor

Description

S32D850T 32" LED Monitor Contrast Ratio 3000:1 (Typ) Response Time 5ms Brightness 300cd/m2 Display Resolution WQHD(2560x1440) Viewing Angle 178 /178 Input Dual link DVI, HDMI 1.4, Display Port 1.2, Audio In, USB 3.0 x 3 Bezel Color Matt Black & Titanium Silver Pixel Pitch 0.27675mm x 0.27675mm (Parts/Labor/backlight) Special Features Eco Saving, Samsung MagicBright3, Off Timer, Image Size, PIP 2.0, PBP, USB Super-charging, Magic Up-scaling, Eco Light Sensor, OSD Auto Rotate,game mode, Easy Setting Box, Magic Rotation Auto Description 32, (16:9) 130mm HAS Stand, PLS, LED,, DP, HDMI, DVI, 2560x1440, 100 x 100 Vesa Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.