Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32in Customizable Bezel Teak

  • Mfr # VGSCFC32TKB/ZA

  • Zoro # G512511657


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Modern Teak
Style
Modern
Features
Magnetic
Frame Thickness
66.9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGSCFC32TKB/ZA
Zoro #
G512511657
UPC #
887276744643
Country of Origin
Korea, Republic of

Dimensions

Frame Thickness
66.9 mil

Details

Item
TV Frame
Material
Metal
Color
Modern Teak
Style
Modern
Features
Magnetic

Description

32 Customizable Bezel Teak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.