Zoro Homepage

32in Customizable Bezel White

  • Mfr # VGSCFC32WTB/ZA

  • Zoro # G012511508


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Material
Metal
Features
Magnetic
Style
Modern
Frame Thickness
66.9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGSCFC32WTB/ZA
Zoro #
G012511508
UPC #
887276744650
Country of Origin
Korea, Republic of

Dimensions

Frame Thickness
66.9 mil

Details

Item
TV Frame
Material
Metal
Features
Magnetic
Style
Modern

Description

32 Customizable Bezel White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.