Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Samsung 32In Slim Direct-Lit Led-Pro-Idiom And Lynk Digita L Rights HG32NE477FFXZA

32In Slim Direct-Lit Led-Pro-Idiom And Lynk Digita L Rights (Discontinued)

  • Mfr # HG32NE477FFXZA
  • Zoro # G5762448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG32NE477FFXZA
Zoro #
G5762448
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
32"
Height
17.4"
Width
29.3"
Depth
2.7"

Details

Item
Monitor
Color
Black
Features
HyperReal Engine, Hotel Mode, My Channel, Audio Return Channel (ARC), On/Off Timer, Time Scheduler, Welcome Screen, Game Mode, RF Antenna Input, Sport Mode, Content Management Solution, Security Mode, Mega Contrast, Film Mode, LYNK REACH, Closed Caption, Settings Cloning Capability, Picture-in-Picture, Auto On/Off, USB Cloning, System Integrator (SI) Compatibility, Media Player, Digital Clean View, Wide Color Enhancer (Plus), Auto Program, Energy Saving Mode, LYNK DRM, Wall Mountable
Aspect Ratio
1899-12-30
Input Voltage
120 V AC
Product Type
LED-LCD TV

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.