Zoro Homepage

3Ch 140W Soundbar

  • Mfr # HWS50B/ZA

  • Zoro # G712219452


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Bluetooth Compatible
Yes
Includes
HW-S50B 3.0ch All-in-One Soundbar w/ Dolby 5.1-/ DTS Virtual:X (2022), Remote Control, Wall Mount Kit, HDMI Cable, Battery for Remote Controller
Overall Width
2.4 in
Wireless Speaker(s)
Yes
Features
Wireless Subwoofer Connectivity, Remote Control, Night Mode, AV Sync
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWS50B/ZA
Zoro #
G712219452
UPC #
887276637587
Country of Origin
Viet Nam

Dimensions

Overall Width
2.4 in
Height
26.4 in
Depth
4.1 in

Details

Bluetooth Compatible
Yes
Includes
HW-S50B 3.0ch All-in-One Soundbar w/ Dolby 5.1-/ DTS Virtual:X (2022), Remote Control, Wall Mount Kit, HDMI Cable, Battery for Remote Controller
Wireless Speaker(s)
Yes
Features
Wireless Subwoofer Connectivity, Remote Control, Night Mode, AV Sync
Sound System
3D Sound, Dolby Digital 5.1, DTS Virtual:X
Energy Star
Yes
Compatibility
Compatible Rear Speaker SWA-9200S, SWA-9100S Compatible Wireless Subwoofer SWA-W510
Mount Type
Wall Mountable
Speaker Configuration
3
RMS Output Power
140 W
USB
Yes
HDMI
Yes
Item
Sound Bar Speaker
Series
S

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.