This item is Discontinued.

Samsung 40In Fhd Non-Smart Hospitality Tv Lynk Drm And Pro-Idiom HG40NJ478MFXZA

40In Fhd Non-Smart Hospitality Tv Lynk Drm And Pro-Idiom (Discontinued)

  • Mfr # HG40NJ478MFXZA
  • Zoro # G2060603
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HG40NJ478MFXZA
Zoro #
G2060603
UPC #
-
Country of Origin
Unknown

Dimensions

Height
20.8"
Width
36.1"
Depth
3"

Details

Aspect Ratio
1899-12-30
Input Voltage
120 V AC
Features
Mega Contrast, Lock Mode, Smoovie Compatible, Content Management Solution, RF Antenna Input, LYNK DRM, Auto Power Off, Game Mode, LYNK REACH 4.0, Hotel Mode, Sport Mode, Auto Program, Closed Caption, Soundbar Compatible, Wide Color Enhancer (Plus), My Channel, Digital Clean View, Pro:Idiom, Film Mode, Security Mode, On/Off Timer
Color
Black Hairline
Product Type
LED-LCD TV

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.