Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 43" Commercial 4K UHD LED LCD, QB43R QB43R

43" Commercial 4K UHD LED LCD, QB43R (Discontinued)

  • Mfr # QB43R
  • Zoro # G5191244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB43R
Zoro #
G5191244
UPC #
887276328492
Country of Origin
Unknown

Dimensions

Screen Size
43"

Details

Item
Commercial Display
HD Resolution
4K

Description

Samsung 43-inch Commercial 4K UHD LED LCD Display, 350. Pixel Pitch 0.2451 x 0.2451 (mm). Viewing Angle 178/178. Display Resolution 3,840 x 2,160.Brightness 350 nits. Response Time 8ms. Contrast Ratio 4,000:1. Viewable Area 178/178

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.