Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 43" Commercial Uhd Led Lcd QM43R-T

43" Commercial Uhd Led Lcd (Discontinued)

  • Mfr # QM43R-T
  • Zoro # G1735130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QM43R-T
Zoro #
G1735130
UPC #
887276446141
Country of Origin
Unknown

Dimensions

Screen Size
43"

Details

Item
Commercial Display
HD Resolution
4K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.