Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

43 Inch 4K Non-Smart TV (Discontinued)

  • Mfr # HG43NJ678UFXZA
  • Zoro # G7968668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG43NJ678UFXZA
Zoro #
G7968668
UPC #
-
Country of Origin
Mexico

Dimensions

Width
38.2"
Depth
2.3"
Height
22.2"

Details

Aspect Ratio
1899-12-30
Product Type
LED-LCD TV
Features
Progressive Scan, Connect Share, Closed Caption, On/Off Timer, LYNK REACH 4.0, Auto Power Off, Auto Motion Plus, RF Antenna Input, LYNK DRM, Content Management Solution, Digital Clean View, HDR 10+, Pro:Idiom, Hotel Mode, Security Mode, UHD Mastering Engine, My Channel, Game Mode, Auto Program, Film Mode
Input Voltage
120 V AC
Color
Charcoal Black

Description

Impress your guests from the moment they walk into their rooms. Furnish your rooms with the Samsung NJ678U Series 4K UHD TVs. With stunning 4K resolution and HDR10+ picture technology, everything your guests view on the NJ678U TV will be exceptionally sharp, clear and bright. Whether it’s TV, in-room ads or your own proprietary content, your guests will have a hard time looking away.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.