Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 43In Commercial Led Lcd Display Tizen Based PM43F

43In Commercial Led Lcd Display Tizen Based (Discontinued)

  • Mfr # PM43F
  • Zoro # G5770437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM43F
Zoro #
G5770437
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
43"
Height
21.7"
Width
37.8"
Depth
1.2"

Details

Operating System
Tizen 4.0
Brightness
500 Nit
Product Type
Digital Signage Display

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.