Zoro Homepage

43in Customizable Bezel S Gold

  • Mfr # VGSCFC43SGM/ZA

  • Zoro # G712511488


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Color
Sand Gold
Finishing
Metallic
Features
Magnetic
Frame Thickness
1.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGSCFC43SGM/ZA
Zoro #
G712511488
UPC #
887276744667
Country of Origin
Viet Nam

Dimensions

Frame Thickness
1.80 in

Details

Item
TV Frame
Color
Sand Gold
Finishing
Metallic
Features
Magnetic

Description

43 Customizable Bezel S Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.