Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43in Customizable Bezel Teak

  • Mfr # VGSCFA43TKBZA

  • Zoro # G812511715


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Frame Depth
0.97 in
Style
Modern
Shape
Rectangle
Features
Magnetic
Frame Width
38.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGSCFA43TKBZA
Zoro #
G812511715
UPC #
887276528168
Country of Origin
Korea, Republic of

Dimensions

Frame Depth
0.97 in
Frame Width
38.30 in
Frame Height
22.17 in

Details

Item
TV Frame
Style
Modern
Shape
Rectangle
Features
Magnetic
Orientation
Landscape

Description

43 Customizable Bezel Teak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.