Zoro Homepage

43in Customizable Bezel White

  • Mfr # VGSCFA43WTBZA

  • Zoro # G612511786


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Frame Depth
0.97 in
Shape
Rectangle
Style
Modern
Frame Height
38.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGSCFA43WTBZA
Zoro #
G612511786
UPC #
887276528274
Country of Origin
Korea, Republic of

Dimensions

Frame Depth
0.97 in
Frame Height
38.30 in
Frame Width
22.17 in

Details

Item
TV Frame
Material
Plastic
Shape
Rectangle
Style
Modern
Placement
Wall Mountable
Features
Magnetic

Description

43 Customizable Bezel White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.