This item is Discontinued.

Samsung 43In Premium Fhd Smart Tv With Tizen Os; Lynk Drm; P HG43NF690GFXZA

43In Premium Fhd Smart Tv With Tizen Os; Lynk Drm; P (Discontinued)

  • Mfr # HG43NF690GFXZA
  • Zoro # G5768818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG43NF690GFXZA
Zoro #
G5768818
UPC #
-
Country of Origin
Unknown

Dimensions

Height
22.6"
Width
38.8"
Depth
2.9"

Details

Aspect Ratio
1899-12-30
Features
Welcome Screen, Auto Power Off, Auto Program, RF Antenna Input, On/Off Timer, Eco Sensor, LYNK REACH, Hotel Mode, Sport Mode, Screen Mirroring, Energy Saving Mode, Hospitality Browser (H.Browser), Closed Caption, Film Mode, Wall Mountable, Media Player, Web Browser
Color
Glossy Black
Product Type
Smart LED-LCD TV
Input Voltage
120 V AC

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.