Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 43In Slim Direct Lit Led-Pro-Idiom-Lynk Digital HG43NE477SFXZA

43In Slim Direct Lit Led-Pro-Idiom-Lynk Digital (Discontinued)

  • Mfr # HG43NE477SFXZA
  • Zoro # G2056869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG43NE477SFXZA
Zoro #
G2056869
UPC #
-
Country of Origin
Unknown

Dimensions

Height
22.6"
Width
38.8"
Depth
2.8"

Details

Color
Black
Product Type
LED-LCD TV
Aspect Ratio
1899-12-30
Features
Film Mode, Progressive Scan, On/Off Timer, Hotel Mode, Game Mode, Wall Mountable, Picture-in-Picture, Media Player, LYNK REACH
Input Voltage
120 V AC

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.