This item is Discontinued.

Samsung 43In The Frame; Qled 4K Lifstylemntr Art Mode 4K Ai Upscaling 120 Mr QN43LS03RAFXZA

43In The Frame; Qled 4K Lifstylemntr Art Mode 4K Ai Upscaling 120 Mr (Discontinued)

  • Mfr # QN43LS03RAFXZA
  • Zoro # G2067262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN43LS03RAFXZA
Zoro #
G2067262
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
43"
Height
21.9"
Width
38.1"
Depth
1.7"

Details

HD Resolution
4K
Item
LED Display
Aspect Ratio
1899-12-30
Product Type
Smart LED-LCD TV
Operating System
Tizen
Features
Auto Power Off, RF Antenna Input, Supreme UHD Dimming, One Invisible Connection, Screen Mirroring, Sound Mirroring, Progressive Scan, Closed Caption, Auto Motion Plus, Quantum HDR 4x, SmartThings App, Motion Sensor, Digital Clean View, Q Contrast, Audio Return Channel (ARC), Frame Design, App Casting, 4K AI Upscaling, HDR10, Art Mode, IP Control, Hybrid Log Gamma, Embedded POP, Wake on LAN (WOL), Contrast Enhancer, Samsung TV Plus, Gallery Mode, Connect Share, Far-field Voice Interaction, Film Mode, Game Mode, HDR 10+

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.