Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

43INCH/3840X2160/350NIT

  • Mfr # QB43C

  • Zoro # G216423751


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Viewable Screen Size
43"
Bluetooth
Yes
USB
Yes
Wireless LAN
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB43C
Zoro #
G216423751
UPC #
887276758046
Country of Origin
Mexico

Dimensions

Viewable Screen Size
43"
Depth
1.1"
Width
38.2"
Bezel Width
0.45"
Height
22"

Details

Environmentally Friendly
Yes
Bluetooth
Yes
USB
Yes
Wireless LAN
Yes
Brightness
350 Nit
VESA Mount Standard
200 x 200
Minimum Operating Temperature
32°F (0°C)
Scan Format
2160p
Maximum Operating Temperature
104°F (40°C)
Panel Technology
Vertical Alignment (VA)
Ethernet
Yes
HDMI
Yes
Pixel Pitch
9.6 mil
Number of Screens
1
Number of USB 2.0 Ports
2
Display Resolution
3840 x 2160
HDMI Inputs
3
Minimum Operating Humidity
10%
Energy Star
Yes
Product Type
Digital Signage Display
Number of HDMI 2.0 Ports
3
Response Time
8 ms
Mount Type
Wall Mountable
Ingress Protection (IP) Rating
IP5X
Color Gamut
72% NTSC
Maximum Operating Humidity
80%
Operating System
Tizen 7.0
Operation Hours
16-Hours/ 7 Days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.