Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 46" Com LED Outdoor Display, OH46F OH46F

46" Com LED Outdoor Display, OH46F (Discontinued)

  • Mfr # OH46F
  • Zoro # G5191278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH46F
Zoro #
G5191278
UPC #
887276277561
Country of Origin
Unknown

Dimensions

Screen Size
46"

Details

Item
Commercial Display
HD Resolution
1080p

Description

46 inch High Brightness Commercial LED Outdoor Display. Resolution: 1920 x 1080. 2500 cd/m2 brightness. Samsung's OHF Series comes complete with an advanced cooling system with heat exchanger, supported by advanced thermal control functionality. Fully integrated, self-contained outdoor display with IP56 certification for use in heat, cold, rain, snow and dust High brightness display optimized for visibility in bright ambient light, even while wearing polarized sunglasses Reliable 24/7 operation with a simple solution for remote content management Built to handle extreme temperatures with a self-cooling system and protected from vandalism with tempered Magic Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.