Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 46In Commercial Led Lcd Displa 5000-1 Contrast ME46C

46In Commercial Led Lcd Displa 5000-1 Contrast (Discontinued)

  • Mfr # ME46C
  • Zoro # G9052061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME46C
Zoro #
G9052061
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
46"
Height
24.2"
Width
41.6"
Depth
1.2"

Details

Speakers
Yes
Features
Button Lock, Lamp Error Detection, Temperature Sensor, Pivot Display, TV Tuner, Ultra Slim, Ambient Light Sensor, Picture by Picture (PbP), Video Wall, Plug and Play, Picture in Picture, Smart Scheduling
Aspect Ratio
1899-12-30
Number of Speakers
2
Brightness
450 Nit
Power Consumption
121 W
Product Type
Digital Signage Display

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.