Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung 46In Commercial Led Lcd Display 5000-1 Contrast MD46C

46In Commercial Led Lcd Display 5000-1 Contrast (Discontinued)

  • Mfr # MD46C
  • Zoro # G9047870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD46C
Zoro #
G9047870
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
46"
Height
24.3"
Width
41.6"
Depth
3.7"

Details

Color
Black
Features
Lamp Error Detection, Picture by Picture (PbP), Smart Scheduling, Plug and Play, Picture in Picture, Button Lock, Video Wall, Temperature Sensor, TV Tuner, Media Player
Brightness
350 Nit
Aspect Ratio
1899-12-30
Power Consumption
121 W
Product Type
Digital Signage Display

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.