Zoro Homepage
This item is Discontinued.
Samsung 48in Class OLED 4K HDR Gaming TV S90D Series QN48S90DAEXZA

48in Class OLED 4K HDR Gaming TV S90D Series (Discontinued)

  • Mfr # QN48S90DAEXZA
  • Zoro # G214012018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN48S90DAEXZA
Zoro #
G214012018
UPC #
887276842080
Country of Origin
China

Dimensions

Width
42.1 in
Depth
1.6 in
Screen Size
48"
Size
48 in

Details

HDMI Inputs
4
Screen Refresh Rate
120 Hz
Max. Resolution
3840 x 2160
Speakers
Yes
Brightness
500 Nit
For Use With
Residential
Energy Consumption per Year
151 kWh
Color
Graphite Black
Includes
Television, Legs, Remote, Charging Cable, Power Cable, Manual, Warranty

Description

This premium TV features a detailed image, strong contrast, and clear motion with increased depth and AI-powered 4K upscaling, all working to bring clarity to your content. Your TV analyzes each scene to boost brightness and improve image clarity, showing you pure blacks, bright whites, and Pantone-validated color. Enjoy powerful brightness and rich contrast as this pixel-packed screen gives you a dramatic view for everything you watch. Stream your favorite games right from your TV, no console required, with Gaming Hub. Enhance your performance in both console and cloud gaming by changing the screen ratio and utilizing additional features like AI Auto Game Mode, Mini Map Auto Detection, and Virtual Aim Point. Built on AMD FreeSync core technology to reduce stutter and screen tearing, FreeSync Premium provides a true HDR gaming experience. This produces exceptionally high dynamic range visuals while maintaining low latency for effortlessly smooth gameplay.


  • • Discover pure blacks, bright whites and Pantone-validated color with OLED Technology
  • • Play games and content with ultra-smooth motion and virtually no lag or blur with Motion Xcelerator 144Hz
  • • Stream your favorite games right from your TV. No console required with Gaming Hub
  • • Tear free, stutter free, low latency HDR gaming with FreeSync Premium
  • • Increased depth and AI-powered 4K upscaling all work to bring clarity to your content
  • • Dolby Atmos lets you hear 3D surround sound that follows the movement on screen using our incredible virtual top channel audio
  • • Do all you enjoy with Smart TV Powered by Tizen. Discover your must-have apps and streaming services all just a few clicks away
  • • Enjoy color validated by industry leading experts at Pantone, so that images on the screen look as incredible as they do in real life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.