Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

49" Commercial 4K UHD LED LCD, QB49R (Discontinued)

  • Mfr # QB49R
  • Zoro # G5191147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB49R
Zoro #
G5191147
UPC #
887276328515
Country of Origin
Unknown

Dimensions

Screen Size
49"

Details

HD Resolution
4K
Item
Commercial Display

Description

Samsung 49-inch Commercial 4K UHD LED LCD Display, 350. Pixel Pitch 0.093 x 0.279 (mm). Viewing Angle 178/178. Display Resolution 3,840 x 2,160. Brightness 350 nits. Response Time 8ms. Contrast Ratio 4,000:1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.