Zoro Homepage
This item is Discontinued.
Samsung 49In Q60 Flat 4Kuhd Hdr Smarttvmntr Ultra Slim Arrayin Clean QN49Q60RAFXZA

49In Q60 Flat 4Kuhd Hdr Smarttvmntr Ultra Slim Arrayin Clean (Discontinued)

  • Mfr # QN49Q60RAFXZA
  • Zoro # G5783466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QN49Q60RAFXZA
Zoro #
G5783466
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
49"
Height
25.1"
Width
43.4"
Depth
2.3"

Details

HD Resolution
4K
Item
Display Screen
Aspect Ratio
1899-12-30
Color
Charcoal Black
Product Type
Smart LED-LCD TV
Input Voltage
120 V AC
Operating System
Tizen
Features
Quantum HDR 4x, Gallery Mode, Digital Clean View, Game Mode, Connect Share, HDR 10+, 4K AI Upscaling, Film Mode, Art Mode, Hybrid Log Gamma, High Dynamic Range (HDR), Ambient Mode, RF Antenna Input, SmartThings App, Progressive Scan, Sport Mode, Screen Mirroring, Closed Caption, IP Control, HDR10, Embedded POP, Q Contrast, Auto Motion Plus, Samsung TV Plus, Supreme UHD Dimming

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.